Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Die Grinder
(11)
Delivery By
(3)
Tomorrow
(3)
Brand
(11)
ATA
(1)
Bosch
(1)
DeWalt
(1)
Makita
(5)
Milwaukee
(3)
Price
£149
£600
£149 - £600
Product Type
(10)
18v Braking Die
(1)
Braking Die Grinder
(1)
Cordless Die Grinder
(1)
Die Grinder
(2)
High Speed Die Grinder
(3)
+2 more
Voltage
(7)
18V
(5)
240V
(1)
110V
(1)
Battery Supplied
(3)
Bare Unit
(2)
No
(1)
Brushed or Brushless
(5)
Brushed
(1)
Brushless
(4)
Supply Voltage
(3)
110V
(1)
240V
(2)
Noise/ Vibration Information
(16)
Sound Pressure Level 78 dB(A)
(2)
Sound Pressure 92 dB(A)
(1)
Sound Power 103 dB(A)
(1)
Sound Uncertainty 3 dB(A)
(1)
Sound Uncertainty Level K 3 dB
(2)
+7 more
Contents
(6)
2x Spanner
(2)
6mm Collet
(2)
Side Handle
(2)
Collet Size
(5)
3-8mm
(1)
6mm
(1)
Max 6.0mm
(2)
8mm
(1)
Battery Type
(4)
Lithium
(1)
Lithium-Ion
(3)
Special Features
(13)
3-Step speed dial
(1)
Constant Speed Under Load
(2)
Double Insulation.
(2)
Dual position variable speed switch
(1)
Ergonomically Designed Handle
(3)
+3 more
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Die Grinder
Find Cordless Die Grinder Products
Sort By
List View
Grid View
DGD800z 18V Cordless Die Grinder (Body Only)
By
Makita
Get it by
Fri, 4th Apr
£149.99
Inc VAT
1
Add To Basket
DGD800z 18V LXT Die Grinder Naked
By
Makita
Order by 12pm,
get it
Tomorrow
£159.99
Inc VAT
1
Add To Basket
M18™ Fuel™ One-Key™ Braking Die Grinder with Variable Speed
By
Milwaukee
Get it in
13-16
working days
£239.99
Inc VAT
1
Add To Basket
M18 Fuel Braking Die Grinder Gen 2
By
Milwaukee
Get it by
Thu, 3rd Apr
£219.99
Inc VAT
1
Add To Basket
GD0800C -750W High Speed Die Grinder, 28,000 rpm
By
Makita
Get it by
Fri, 4th Apr
From
£259.99
Inc VAT
Up to 3% off
View 3 Variants
DCG426-XJ 18V XR Brushless Die Grinder - Body Only Version - No Batteries or Charger Supplied
By
DeWalt
Get it in
18-22
working days
£209.99
Inc VAT
1
Add To Basket
M18 Fuel Braking Diegrinder Varia Blespeed Paddleswitch Barekit
By
Milwaukee
Get it in
12-15
working days
£229.99
Inc VAT
£259.99
11.5% off
1
Add To Basket
GGS 18V-10 SLC Professional Straight Grinder 18V Bare Unit - BSH6012B4001
By
Bosch
Get it by
Thu, 3rd Apr
£329.99
Inc VAT
1
Add To Basket
SPM45R 85W 45000RPM Pencil Grinder
By
ATA
Get it in
13-16
working days
£599.99
Inc VAT
1
Add To Basket