GGS 18V-10 SLC Professional Straight Grinder 18V Bare Unit - BSH6012B4001

Order Code: ZT4037559S

£339.99 Inc VAT (20%)


Description

Bosch GGS 18V-10 SLC Professional Straight Grinder made for fine grinding metal as well as for polishing metal surfaces. Offers maximum mobility, high torque at lower speeds, and excellent performance. Its high-powered brushless motor, optimised for ProCORE18V battery technology, delivers a power output equal to a 1, 000W corded grinder and a torque rate ideal for working on surfaces with heavy brushes. The intuitive User Interface allows you to easily select different speed settings. Increased user protection and optimal tool control are supported by PROtection features such as KickBack and Drop Control as well as Brake System and Restart Protection. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 10, 500/min. Weight: 1.6kg excl. battery.

See full description
Specifications for GGS 18V-10 SLC Professional Straight Grinder 18V Bare Unit - BSH6012B4001
  • Type
    Die Grinder
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome