SPM45R 85W 45000RPM Pencil Grinder

Order Code: ZT4272416S

£499.99 Inc VAT (20%)


Description

Introducing the ATA SPM45R Pencil Grinder, a precision tool engineered for optimal performance in intricate tasks. Featuring an improved roll throttle, this grinder offers enhanced torque, ensuring efficient and controlled operation. The slim body design enhances maneuverability, making it ideal for intricate work where precision is paramount. Operating at high speeds, the ATA SPM45R delivers a finer finish, meeting the demands of meticulous applications. The small diameter of the grinder facilitates precise control, allowing for detailed and accurate work. Additionally, the removable collet guard and molded body contribute to operator comfort, ensuring a smooth and comfortable experience during prolonged use. Elevate your grinding tasks with the ATA SPM45R Pencil Grinder - a versatile and ergonomic tool designed for superior performance in intricate applications.

Features and Benefits
• Slim body design for intricate work
• High speed results in a finer finish
• Small diameter facilitates precise control
• Improved roll throttle offers enhanced torque
• Moulded body for operator comfort
• Removable collet guard

See full description
Specifications for SPM45R 85W 45000RPM Pencil Grinder
  • MFR Part No.
    SPM45R
  • No Load Speed
    45000rpm
  • Weight
    0.17kg
  • Exhaust Location
    Rear
  • Model Number
    SPM45R
  • Product Type
    Pencil Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome