DGD800z 18V Cordless Die Grinder (Body Only)

Order Code: ZT2603804S

£139.99 Inc VAT (20%)


Description

This Makita DGD800Z 18 Volt Lithium-Ion Cordless LXT Die Grinder - body only with 6mm collet capacity The Makita DGD800 is a Cordless die grinder powered by 18V Li-ion batteries featuring the same easy-to-grip slim motor housing as used for Makita Angle Grinders. This model has a long nose. Features: Ergonomically designed, easy to grip, slim body for grinding in tight spots Internal labyrinth construction seals motor and bearings from contamination Torque limiter Anti-restart function with warning lamp - the motor doesn't start if the battery is inserted while the switch is locked on Easily accessible carbon brush Round collet nut reduces the risk of scratches and damage to a workpiece Batteries or chargers are NOT included Specification: Collet capacity: 3-6mm No load speed: 25,000rpm Max wheel point dia: 38mm Dimensions: 400 x 79 x 118mm Net weight: 2.0kg

See full description
Specifications for DGD800z 18V Cordless Die Grinder (Body Only)
  • Product Type
    Cordless Die Grinder
  • No Load Speed
    25000rpm
  • Power Source
    Cordless
  • Battery Supplied
    No
  • Max Wheel Point Diameter
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome