DGD800z 18V LXT Die Grinder Naked

Order Code: ZT1027423X

£159.99 Inc VAT (20%)


Description

Cordless die grinders powered by 18V/3.0A Li-ion battery BL1830, featuring the same easy-to-grip slim motor housing as used for Model BGA402 Cordless angle grinder.

Battery Type: Li-ion.
Charging Time: 22min.
Battery Quantity: (3.0Ah) 2.
Voltage: 18v.
Collet Capacity: 6mm.
No Load Speed: 25000rpm.
Vibration K factor: 1.5m/sec².
Vibration no load: 6.5m/sec².
Net weight: 2.0kg.

See full description
Specifications for DGD800z 18V LXT Die Grinder Naked
  • Collet Size
    3-8mm
  • Battery Type
    Lithium-ion
  • No Load Speed
    25,000rpm
  • Special Features
    Ergonomically Designed Handle
  • MFR Part No.
    DGD800Z
  • Number of Batteries Supplied
    0
  • Includes
    2x Wrench
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise/ Vibration Information
    Vibration Value No Load 6.5 m/s²
    Vibration K Factor 1 5 m/s²
  • Weight
    2kg
  • Overall Length
    402mm
  • Model Number
    DGD800Z
  • Item
    Cordless Die Grinder
  • Length
    402mm
  • Brushed or Brushless
    Brushed
  • Features
    Ergonomically Designed Handle
  • Voltage
    18V
  • Power Source
    Battery
  • Type
    Die Grinder
  • Battery Supplied
    Bare Unit
  • Noise / Vibration Information
    Vibration K Factor 1 5 m/s²
  • Battery Capacity
    Ah

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome