0
1

M18 Fuel Braking Diegrinder Varia Blespeed Paddleswitch Barekit

Order Code: ZT4041711S

£279.99 Inc VAT (20%)


Description

The M18 FUEL™ ONE-KEY™ Braking Die Grinder is a cordless, versatile tool for stainless steel, carbide burrs, and accessories up to 75 mm. With a 5-step speed dial, it provides corded performance similar to a 1200 W grinder. ONE-KEY™ tool tracking and security offer a cloud-based network and remote locking. The grinder features a spindle lock for productivity, RAPIDSTOP™ for quick accessory stops, and a universal reception for both 6 and 8 mm accessories. Safety is ensured with a non-lockable paddle switch, line-lock-out, and 2 LED lights. The slim handle, removable dust screen, and rubber front enhance usability. Part of the FUEL™ platform, it uses MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery, and REDLINK PLUS™ intelligence. Compatible with all M18™ batteries.

Features and Benefits
• 5-step speed dial for control with accessories up to 75 mm
• Cordless with corded performance
• ONE-KEY™ tool tracking, security, and remote locking
• Spindle lock and RAPIDSTOP™ for productivity and safety
• Universal reception for 6 and 8 mm accessories
• Non-lockable safety paddle switch, line-lock-out, and 2 LED lights
• Slim handle, removable dust screen, and rubber front for usability
• Part of FUEL™ platform with POWERSTATE™ motor, REDLITHIUM™ battery, and REDLINK PLUS™ intelligence
• Flexible battery system, compatible with all M18™ batteries

See full description
Specifications for M18 Fuel Braking Diegrinder Varia Blespeed Paddleswitch Barekit
  • Series
    FUEL ONE-KEY
  • Battery Capacity
    5.0A·h
  • MFR Part No.
    4933480957
  • Battery Type
    Lithium
  • Power Source
    Battery
  • Product Type
    18v Braking Die
  • Features
    Cordless
  • Model Number
    4933480957
  • Brushed Or Brushless
    Brushless
  • Voltage
    18V
  • Number of Tools
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome