0
1

M18 Fuel Braking Die Grinder Gen 2

Order Code: ZT4272513S

£249.99 Inc VAT (20%)


Description

Unveil the MILWAUKEE® M18 Fuel Braking Die Grinder Gen 2, an 18V juggernaut that revolutionizes cordless operations, rivaling the performance of a 1200 W grinder for unparalleled power on the job. This dynamic braking die grinder is crafted for diverse applications, ensuring adaptability in various tasks. Boosting productivity, the spindle lock eliminates the need for two wrenches, while the RAPIDSTOP™ feature halts accessories in under 2 seconds, enhancing efficiency and safety. Achieving superior balance and ergonomics with a lower angle battery slot, this grinder accommodates both 6 and 8 mm accessories through its universal reception, providing versatile tooling options. The slim handle design, removable dust screen, and rubber front not only ensure comfort but also guarantee durability. Preventing automatic start-ups, the line-lock-out function adds an extra layer of safety. Propelled by MILWAUKEE®'s cutting-edge technologies--POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence--this die grinder delivers extraordinary power, extended runtime, and unparalleled durability. With a flexible battery system compatible with all MILWAUKEE® M18™ batteries, it stands as the epitome of cordless innovation. Elevate your grinding experience with the M18 Fuel Braking Die Grinder Gen 2, where power seamlessly meets precision.

Features and Benefits
• Cordless powerhouse delivering corded performance equivalent to a 1200 W grinder
• Versatile design for multiuse applications, ensuring adaptability on the job
• Productivity boost with a spindle lock, eliminating the need for two wrenches
• RAPIDSTOP™ feature halts all accessories in under 2 seconds, enhancing efficiency and safety
• Improved balance and ergonomics with a lower angle battery slot
• Universal reception fits both 6 and 8 mm accessories, offering flexibility in tooling
• Comfortable and durable design with a slim handle, removable dust screen, and rubber front
• Enhanced safety with a line-lock-out function preventing automatic start-ups
• Powered by MILWAUKEE®'s cutting-edge technologies--POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence
• Outstanding power, extended runtime, and exceptional durability
• Flexible battery system compatible with all MILWAUKEE® M18™ batteries, ensuring adaptability and convenience on the job

See full description
Specifications for M18 Fuel Braking Die Grinder Gen 2
  • Power Source
    Battery Powered
  • Battery Type
    Lithium-ion
  • Battery Capacity
    5.0A·h
  • MFR Part No.
    4933480952
  • Features
    Cordless
  • Number of Tools
    1
  • Product Type
    M18 Fuel Braking Die Grinder
  • Voltage
    18V
  • Brushed Or Brushless
    Brushless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome