M18™ Fuel™ One-Key™ Braking Die Grinder with Variable Speed

Order Code: ZT4792759S

£219.99 Inc VAT (20%)


Description

The Milwaukee® M18™ FUEL™ Braking Die Grinder with ONE-KEY™ is a convenient cordless die grinder, boasting RAPIDSTOP™ technology for braking in under two seconds, to ensure safety and prevent accidents. Its compatibility with ONE-KEY™ enables wireless smartphone connectivity, allowing for tool tracking and management across job sites.

Features and Benefits
• Precision control for all tasks, the five-step speed dial handles stainless steel and carbide burrs effortlessly
• Equivalent to a 1,200W corded grinder, delivering unmatched performance
• ONE-KEY™ tool tracking ensures tools are always accounted for, with remote locking for added security
• Spindle lock boosts productivity, eliminating the need for multiple wrenches
• RAPIDSTOP™ halts accessories within 2 seconds, enhancing safety
• Universal reception accommodates both 6mm and 8mm accessories
• Dual LED illumination for optimal visibility in work areas
• Slim handle design ensures comfortable operation
• Removable dust screen prolongs motor life by blocking debris
• Rubber front offers ergonomic handling for extended use
• Line-lock-out function prevents accidental starts
• Compatible with all MILWAUKEE® M18™ batteries, ensuring flexibility and convenience

Typical Applications
• Ideal for tasks like cutting, grinding, and polishing metal surfaces, including stainless steel
• Perfect for tasks such as removing rust, grinding welds, and shaping metal components, providing the power and versatility needed for various automotive applications
• Useful for tasks such as smoothing concrete, cutting rebar, and shaping metal pipes
• Versatile enough to handle a wide range of maintenance tasks, from grinding down metal edges to sharpening blades
• Essential for tasks like deburring, shaping, and polishing metal parts and components

See full description
Specifications for M18™ Fuel™ One-Key™ Braking Die Grinder with Variable Speed
  • MFR Part No.
    4933480955
  • Power Source
    Battery
  • No Load Speed
    8000 - 20000rpm
  • Product Type
    Braking Die Grinder
  • Voltage
    18V
  • Brushed Or Brushless
    Brushless
  • Noise / Vibration Information
    AVS Anti-Vibration System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome