DCG426-XJ 18V XR Brushless Die Grinder - Body Only Version - No Batteries or Charger Supplied
0
1

DCG426-XJ 18V XR Brushless Die Grinder - Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1199289X

£209.99 Inc VAT (20%)


Description

18V Brushless Die Grinder comes with improved performance for demanding applications thanks to the 18V motor.

The 3-Step speed dial gives improved application control for the user. The improved gripping area offers the user a lot more comfort for prolonged use. maximum disc diameter 38mm

• 18V Brushless motor improved performance in demanding applications.

• 3-Step speed dial improved application control.

• Dual position variable speed switch improved gripping area and speed control.

• LED nose ring improved work piece visibility.

• Mesh guard reduces motor contamination.

• Durable textured rubber nose increased comfort and control.

• Airstream directed away from user improved comfort in use.

See full description
Specifications for DCG426-XJ 18V XR Brushless Die Grinder - Body Only Version - No Batteries or Charger Supplied
  • No Load Speed
    25,000rpm
  • Noise/ Vibration Information
    Sound Pressure 92 dB(A)
    Sound Power 103 dB(A)
    Sound Uncertainty 3 dB(A)
    Vibration Emission Grinding 4.4 m/s²
    Vibration Uncertainty 1.5 m/s²
  • Battery Type
    Lithium-Ion
  • MFR Part No.
    DCG426N-XJ
  • Special Features
    3-Step speed dial
    Dual position variable speed switch
    LED nose ring
  • Overall Length
    85mm
  • Includes
    6mm Collet
    Spanner
  • Overall Height
    380mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • Number of Batteries Supplied
    0
  • Weight
    0.54kg
  • Model Number
    DCG426N-XJ
  • Collet Size
    6mm
  • Length
    85mm
  • Power Source
    Battery
  • Height
    380mm
  • Item
    Cordless Die Grinder
  • Voltage
    18V
  • Brushed or Brushless
    Brushless
  • Features
    3-Step speed dial
    Dual position variable speed switch
    LED nose ring
  • Noise / Vibration Information
    Sound Pressure 92 dB(A)
    Sound Power 103 dB(A)
    Sound Uncertainty 3 dB(A)
    Vibration Uncertainty 1.5 m/s²
  • Product Type
    Die Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome