WH18DBFL2J4z 18V Brushless Impact Driver - Body Only Version - No Batteries or Charger Supplied

WH18DBFL2J4z 18V Brushless Impact Driver - Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1254413XCopy

£169.99 Inc VAT (20%)


Description

Tool Features:
• High power brushless motor with maximum
• Tightening torque of 172Nm (hard)
• Electric brake
• Bright LED worklight
• Soft grip handle
• Forward & reverse switch
• Low battery indicator
• Side hook can be fitted on right or left

See full description
Specifications for WH18DBFL2J4z 18V Brushless Impact Driver - Body Only Version - No Batteries or Charger Supplied
  • Drive Type
    Hex
  • No Load Speed
    0 to 3,100rpm
  • Overall Length
    126mm
  • Model Number
    WH18DBFL2
  • Supply Voltage
    18V
  • Battery Type
    Lithium-Ion
  • Hex Drive Size
    1/4in
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    1.6kg
  • Capacity
    Bolt M5 -M16
    HT Bolt M15 - M12
    Screw 4 - 10mm
  • Includes
    Body Only Version - No Batteries or Charger Supplied.
  • Battery Capacity
    5A·h
  • MFR Part No.
    WH18DBFL2/J4Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome