DJR188z 18V LXT Cordless Brushless Reciprocating Saw Body Only Version - No Batteries or Charger Supplied

DJR188z 18V LXT Cordless Brushless Reciprocating Saw Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1254346X

£209.99 Inc VAT (20%)


Description

Features:

• Makita-built brushless motor delivers 0-3,000 strokes per minute combined with a 20mm stroke length for faster and more efficient cutting.

• Compact and ergonomic design with an overall length of only 316mm
Weighs only 2.9kg with battery (battery not included) for reduced operator fatigue.

• Ideal for working in tight spaces.

• Tool-less blade change system allows for faster blade installation and removal for increased productivity.

• Electric brake for maximum productivity.

• Built-in L.E.D. light with preglow and afterglow.

• Rubberised soft grip handle provides increased user comfort.

• Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions.

• Lock-off function.

See full description
More like this
Specifications for DJR188z 18V LXT Cordless Brushless Reciprocating Saw Body Only Version - No Batteries or Charger Supplied
  • Battery Type
    Lithium-Ion
  • Pipe Cutting Capacity
    130mm
  • Stroke Length
    20mm
  • Weight
    2.9kg
  • Manufacturer Guarantee
    Body Only Version - No Batteries or Charger Supplied.
  • Overall Length
    316mm
  • Wood Cutting Capacity
    255mm
  • MFR Part No.
    DJR188Z
  • No Load Speed
    0 - 3,000
  • Includes
    Reciprocating Saw Blade
  • Supply Voltage
    18V
  • Noise/ Vibration Information
    Vibration Emission Value Cutting Wood Ah 15 m/s²
    Sound Power Level 94 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Cutting Chipboard Ah 15.5 m/s²
    Vibration Uncertainty K 1.5 m/s²
    Sound Pressure Level 83 dB(A)
  • Strokes per Minute
    3,000
  • Power Source
    Battery
  • Length
    316mm
  • Cutting Capacity
    Pipe Cutting Capacity: 130
  • Brushed or Brushless
    Brushless
  • Model Number
    DJR188Z
  • Voltage
    18V
  • Number of Batteries Supplied
    0
  • Item
    Cordless Reciprocating Saws
  • Battery Supplied
    Bare Unit
  • Cutting Capacity (Wood)
    255mm
  • Noise/Vibration Information
    Sound Power Level 94 dB(A)
    Sound Pressure Level 83 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome