DJR183Z Reciprocating Saw 18V Bare Unit MAKDJR183Z

Order Code: ZT2422844S

£129.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita DJR183 Reciprocating Saw has a tool-less blade clamp which makes it easy to remove/change the blade. There are 2 switch levers with variable speed control. There is a trigger switch on tool handle and a paddle switch on tool body, to make operation easier in any grip position. The rubberised soft grip provides a comfortable and secure grip. There is also a single LED job light with pre-glow function. Comes as a Bare Unit, No Battery or Charger. Specification Strokes at No Load 0-3,000/min. Stroke Length 13mm Capacity Wood 50mm, Mild Steel Pipe 50mm Weight 1.5kg

See full description
Specifications for DJR183Z Reciprocating Saw 18V Bare Unit MAKDJR183Z
  • Battery Supplied
    Bare Unit
  • Pipe Cutting Capacity
    50mm
  • Cutting Capacity (Wood)
    50mm
  • No Load Speed
    0-3000
  • Power Source
    Cordless 18V
  • Stroke Length
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome