DCS380N-XJ Reciprocating Saw, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1197921X

£144.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A compact saw with a lightweight design to make it easily portable. Constructed from top quality materials to achieve maximum durability and with a powerful 560W motor for great performance.

Features and Benefits:
■ Intelligent variable speed trigger, lock-off switch and electronic motor brake for quick controlled cuts and enhanced work safety
■ Lever-action keyless blade clamp for quick and easy blade changes
■ Pivoting adjustable shoe with open top for high stability and blade visibility during a cut
■ Four-position blade clamp allows for flush cutting and increased versatility
■ Rubber coated grip to reduce surface vibration
■ Lightweight magnesium gear case

See full description
Specifications for DCS380N-XJ Reciprocating Saw, Body Only Version - No Batteries or Charger Supplied
  • Brushed or Brushless
    Brushed
  • Weight
    3.3kg
  • MFR Part No.
    DCS380N-XJ
  • Supply Voltage
    18V
  • Stroke Length
    28.6mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Type
    Lithium-ion
  • Overall Length
    425mm
  • Battery Capacity
    0
  • Noise/ Vibration Information
    Sound Power Level 98 dB(A)
    Vibration Emission Value Cutting boards Ah 26 m/s²
    Vibration Uncertainty K 6.3 m/s²
    Vibration Emission Value Cutting wooden Boards Ah 25.5 m/s²
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 87 dB(A)
  • Number of Batteries Supplied
    0
  • Includes
    Body Only Version - No Batteries or Charger Supplied
  • No Load Speed
    0 - 2,950
  • Strokes per Minute
    2,950
  • Power Source
    Battery
  • Length
    425mm
  • Item
    Cordless Reciprocating Saws
  • Voltage
    18V
  • Model Number
    DCS380N-XJ
  • Noise/Vibration Information
    Sound Pressure Level 87 dB(A)
    Sound Power Level 98 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome