0
1

DCS388N-XJ DCS388 54V XR Cordless Flexvolt Reciprocating Saw, Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1027018X

£259.99 Inc VAT (20%)


Description

DEWALT XR FLEXVOLT is completely backwards compatible with existing XR 18V DEWALT products, yet with the option to amplify its voltage to an unprecedented 54V to be used on bigger construction power tools.

The battery opens up new avenues and DEWALT are delivering the new XR FLEXVOLT product range to accompany this innovation. This will provide in excess of a full day's runtime on a single charge for most users. The potential for this technology is limitless for each and every trade with game changing levels of performance.

Features and Benefits:
• Lever-action keyless blade clamp for quick and easy blade changes.

• Two-position blade clamp allows for flush cutting and increased versatility.

• Pivoting shoe with open top for high stability and blade visibility during a cut.

• Improved ergonomic design.

• Intelligent variable speed trigger, lock-off switch and electronic motor brake for quick controlled cuts and enhanced work safety.

• Installation, trimming and demolition cutting applications.

See full description
Specifications for DCS388N-XJ DCS388 54V XR Cordless Flexvolt Reciprocating Saw, Body Only Version - No Batteries Or Charger Supplied
  • Pipe Cutting Capacity
    130mm
  • Weight
    4.2kg
  • Supply Voltage
    54V
  • Number of Batteries Supplied
    0
  • Steel Cutting Capacity
    130mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Includes
    Body Only, Supplied without Battery or Charger
  • Overall Length
    465mm
  • Wood Cutting Capacity
    300mm
  • Noise/ Vibration Information
    Vibration Uncertainty (K) 2.3 m/s²
    Sound Uncertainty (K) 3.0 dB(A)
    Vibration Emission Cutting Wood 12 m/s²
    Sound Pressure Level (Lpa) 82 dB(A)
    Sound Power Level (Lwa) 97 dB(A)
  • Stroke Length
    28.6mm
  • Battery Capacity
    0
  • No Load Speed
    0 - 3,000
  • MFR Part No.
    DCS388N-XJ
  • Brushed or Brushless
    Brushed
  • Battery Type
    Lithium-ion
  • Item
    Cordless Reciprocating Saws
  • Length
    465mm
  • Power Source
    Battery
  • Strokes per Minute
    3,000
  • Model Number
    DCS388N-XJ
  • Voltage
    54V
  • Cutting Capacity
    Pipe Cutting Capacity: 130
    Wood Cutting Capacity: 300
    Steel Cutting Capacity: 130

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome