0
1
2

DCS380m²-GB 18V Reciprocating Saw 2X4.0AH & Kitbox

Order Code: ZT1027012X

£499.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Powerful and highly efficient PM58 DEWALT fan cooled motor with replaceable brushes, delivers fast cutting action up to 2,950 strokes per minute and 28.6 mm stroke length maximising user productivity. Intelligent variable speed trigger, lock-off switch and electronic motor brake for quick controlled cuts and enhanced work safety. Lever-action keyless blade clamp for quick and easy blade changes.

Specifications:
Battery chemistry: XR Li-Ion.
Voltage: 18V.
Battery capacity: 4.0Ah.
Power output: 560W.
No Load Stroke Rate: 0-2950 spm.
Stroke length: 28.6mm.
Weight: 3.3kg.
Length: 425mm.
Height: 195mm.
Sound Pressure: 87dB(A).
Sound Pressure Uncertainty: 3 dB(A).
Sound Power: 98dB(A).
Sound Power Uncertainty: 3 dB(A).

See full description
Specifications for DCS380m²-GB 18V Reciprocating Saw 2X4.0AH & Kitbox
  • Stroke Length
    28.6mm
  • Battery Capacity
    4A·h
  • Overall Length
    425mm
  • Includes
    Multi-voltage Charger
    (2) Slide Batteries
    Kit Box
  • Brushed or Brushless
    Brushed
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • MFR Part No.
    DCS380M2-GB
  • Number of Batteries Supplied
    2
  • Supply Voltage
    18V
  • Battery Type
    Lithium-ion
  • Weight
    3.3kg
  • No Load Speed
    0 - 2,950
  • Power Source
    Battery
  • Length
    425mm
  • Item
    Cordless Reciprocating Saws
  • Voltage
    18V
  • Strokes per Minute
    2,950
  • Model Number
    DCS380M2-GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome