JR001GZ 40V Max XGT BL Brushless Reciprocating Saw

Order Code: ZT1406271X

£259.99 Inc VAT (20%)


Description

The Makita JR001G reciprocating saw is ideal for professionals who require precise cutting whilst still being mobile. They offer a brushless motor which allows for a more power efficient usage for longer run times.

Features and Benefits
• Brushless motor for efficient power delivery and longevity
• LED job light for use in all kinds of environments
• Electric brake for a quick and safe shut down

See full description
Specifications for JR001GZ 40V Max XGT BL Brushless Reciprocating Saw
  • Stroke Length
    32mm
  • No Load Speed
    0 - 2,300
    0 - 3,000
  • Wood Cutting Capacity
    255mm
  • MFR Part No.
    JR001GZ
  • Weight
    4.2kg
  • Steel Cutting Capacity
    130mm
  • Battery Type
    Lithium-ion
  • Pipe Cutting Capacity
    130mm
  • Supply Voltage
    40V
  • Cutting Capacity
    Pipe Cutting Capacity: 130
  • Strokes per Minute
    3,000
  • Model Number
    JR001GZ
  • Brushed or Brushless
    Brushless
  • Power Source
    Battery
  • Item
    Cordless Reciprocating Saws
  • Number of Batteries Supplied
    0
  • Voltage
    40V
  • Cutting Capacity (Wood)
    255mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome