DJR185z Mini Reciprocating Saw 18V Bare Unit

Order Code: ZT2422924S

£99.99 Inc VAT (20%)
£109.999% off

Order by 2pm, get it Tomorrow

Description

The Makita DJR185 Mini Reciprocating Saw features 2 switch levers with variable speed control; a trigger switch on the main handle and a paddle switch on the tool body, making operation easier in any grip position. Jigsaw blade compatible for increased versatility. A hex wrench is required for blade change. Its rubberised soft grip provides a comfortable and sure grip. There is also a single LED job light with pre-glow function. Comes as a Bare Unit, No Battery or Charger. Specification: Strokes at No Load: 0-3,000/min.Stroke Length: 13mmCapacity: Wood 50mm, Mild Steel Pipe 50mmWeight: 1.5kg

See full description
Specifications for DJR185z Mini Reciprocating Saw 18V Bare Unit
  • Cutting Capacity (Wood)
    50mm
  • Battery Supplied
    Bare Unit
  • Stroke Length
    13mm
  • Power Source
    Cordless 18V
  • No Load Speed
    0-3000
  • Pipe Cutting Capacity
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome