DJR360ZK LXT Brushless Reciprocating Saw 36V Bare Unit MAKDJR360ZK

Order Code: ZT2423021S

£279.99 Inc VAT (20%)


Description

The Makita DJR360ZK LXT Brushless Reciprocating Saw is powered by two 18 Volt Li-ion batteries (NOT Supplied), in series to supply energy to the powerful 36 Volt DC motor drive system. With electronic 2-speed selection, that can be controlled via a handy trigger. Offers quick and easy blade changes, no more looking for a hex key, thanks to the tool-less blade change. A comfortable anti-slip grip gives more accurate control with the lock switch at thumb level. Also fitted with an LED joblight. Comes as a Bare Unit, No Battery or Charger. Specification Strokes at No Load 0-2,300/0-3,000/min. Stroke Length 32mm Capacity Wood 255mm, Mild Steel Pipe 130mm Weight 4.6kg

See full description
Specifications for DJR360ZK LXT Brushless Reciprocating Saw 36V Bare Unit MAKDJR360ZK
  • Cutting Capacity (Wood)
    130mm
  • No Load Speed
    0-2300/0-3000
  • Battery Supplied
    Bare Unit
  • Stroke Length
    32mm
  • Power Source
    Cordless 36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome