CR10DL/L4 12V Reciprocating/Sabre Saw, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1027009X

£73.99 Inc VAT (20%)


Description

CR10DL/L4
10.8v reciprocating sabre saw supplied BODY ONLY without any batteries or charger. Compact and slimline cordless saw includes tool free blade changing system and adjustable front shoe. The blade can be fitted facing up or down for extra versatility, a lock-off button allows for improved safety and the LED spotlight illuminates the cut line. Complete with a battery low indicator and soft grip handle.

Specifications:
No-load speed: 0-2700rpm.
Stroke length: 13mm.
Max capacity: pipe 45mm, wood 50mm, metal 4mm.
2 blades and wrench.
Overall length: 349mm.
Weight: 1.1kgs.

See full description
Specifications for CR10DL/L4 12V Reciprocating/Sabre Saw, Body Only Version - No Batteries or Charger Supplied
  • Stroke Length
    13mm
  • MFR Part No.
    CR10DL/L4
  • Supply Voltage
    12V
  • Steel Cutting Capacity
    4mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • No Load Speed
    0 - 2,700
  • Brushed or Brushless
    Brushed
  • Battery Capacity
    0
  • Weight
    1.1kg
  • Pipe Cutting Capacity
    45mm
  • Includes
    Wrench
    x2 Saw Blade
  • Number of Batteries Supplied
    0
  • Battery Type
    Lithium-ion
  • Wood Cutting Capacity
    50mm
  • Overall Length
    349mm
  • Power Source
    Battery
  • Cutting Capacity
    Wood Cutting Capacity: 50
    Steel Cutting Capacity: 4
    Pipe Cutting Capacity: 45
  • Item
    Cordless Sabre Saws
  • Voltage
    12V
  • Model Number
    CR10DL/L4
  • Strokes per Minute
    2,700
  • Length
    349mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome