CR18DSLW4Z Reciprocating Saw 18V Body Only

Order Code: ZT1040050P

£169.99 Inc VAT (20%)


Description

Features:

- Accepts 1.5, 2.0, 3.0 and 4.0Ah slide-in Lithium-Ion batteries
- Variable speed trigger
- Adjustable front shoe
- Tool free blade changing system
- Blade can be fitted facing up or down for extra versatility
- Safety lock-off button
- External brush caps

See full description
Specifications for CR18DSLW4Z Reciprocating Saw 18V Body Only
  • Stroke Length
    28mm
  • Weight
    3.3kg
  • Steel Cutting Capacity
    10mm
  • Wood Cutting Capacity
    90mm
  • Pipe Cutting Capacity
    90mm
  • Battery Capacity
    5.0
  • Overall Length
    434mm
  • No Load Speed
    0 - 3400
  • Includes
    Blade
    Wrench
  • MFR Part No.
    CR18DSLW4Z
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Supply Voltage
    18V
  • Battery Type
    Lithium-ion
  • Power Source
    Battery
  • Voltage
    18V
  • Length
    434mm
  • Number of Batteries Supplied
    0
  • Item
    Cordless Reciprocating Saws
  • Cutting Capacity
    Pipe Cutting Capacity: 90
    Steel Cutting Capacity: 10
    Wood Cutting Capacity: 90
  • Strokes per Minute
    3400
  • Model Number
    CR18DSLW4Z
  • Brushed or Brushless
    Brushed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome