0
1
2

DCS369N-XJ 18V Compact Reciprocating Saw Bare Unit

Order Code: ZT1404178X

£199.99 Inc VAT (20%)


Description

The DeWalt DCS369 is a powerful handheld reciprocating saw ideal for use away from the power outlet. The powerful brushless 18v motor provides a strong reciprocating force and is strong enough to not stall or get bogged down during heavier applications.

Features and Benefits
• Brushless motor allows for more powerful work whilst being more efficient on power
• Rubber over mould and ergonomic handle provides great user comfort
• Twist action keyless blade clamp for easy blade changes

Typical Applications
• Cutting a range of materials

Notes
• View our range of compatible <a>DeWalt Reciprocating Saw Blades</a>

See full description
Specifications for DCS369N-XJ 18V Compact Reciprocating Saw Bare Unit
  • Weight
    1.43kg
  • Battery Capacity
    No Battery Included
  • No Load Speed
    0 - 2,800
  • Battery Type
    Lithium-ion
  • MFR Part No.
    DCS369N-XJ
  • Supply Voltage
    18V
  • Pipe Cutting Capacity
    90mm
  • Item
    Cordless Reciprocating Saws
  • Model Number
    DCS369N-XJ
  • Strokes per Minute
    2,800
  • Power Source
    Battery
  • Brushed or Brushless
    Brushless
  • Cutting Capacity
    Pipe Cutting Capacity: 90
  • Voltage
    18V
  • Number of Batteries Supplied
    0
  • Cutting Capacity (Wood)
    90mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome