0
1

GSA 12V-14 Cordless Reciprocating Saw, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1015201S

£129.99 Inc VAT (20%)


Description

Professional mini reciprocating saw with a small grip circumference and compact lightweight design making the GSA 12V-14 perfect for making fast cuts in confined spaces.

Features and Benefits:
■ 100% 12V and 10.8V compatible
■ Compact and lightweight design for maximum comfort perfect for applications with limited space or working overhead
■ Practical battery charge level indicator constantly shows how much energy is left in the battery.
■ Bosch SDS system for fast and convenient toolless saw blade change.
■ Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge.
■ Practical overload protection indicator provides information about a possible tool overload, therefore ensuring a longer lifetime.
■ Bright integrated LED light for illuminating the work area

See full description
Specifications for GSA 12V-14 Cordless Reciprocating Saw, Body Only Version - No Batteries or Charger Supplied
  • Includes
    Body Only Version - No Batteries or Charger Supplied
  • No Load Speed
    0 - 3,000
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 70 dB(A)
    Sound Power Level 81 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Vibration Emission Value Sawing WoodAh 12.0 m/s²
  • Battery Type
    Lithium-ion
  • Overall Length
    286mm
  • Supply Voltage
    12V
  • Pipe Cutting Capacity
    50mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Steel Cutting Capacity
    50mm
  • MFR Part No.
    0 601 64L 902
  • Stroke Length
    14.5mm
  • Wood Cutting Capacity
    65mm
  • Voltage
    12V
  • Power Source
    Battery
  • Length
    286mm
  • Brushed or Brushless
    Brushed
  • Number of Batteries Supplied
    0
  • Cutting Capacity
    Steel Cutting Capacity: 50
    Pipe Cutting Capacity: 50
    Wood Cutting Capacity: 65
  • Model Number
    GSA 10.8V-LI
  • Strokes per Minute
    3,000
  • Item
    Cordless Sabre Saws
  • Noise/Vibration Information
    Sound Power Level 81 dB(A)
    Sound Pressure Level 70 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome