DJR186z 18V Reciprocating Saw LXT - Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1027972X

£123.99 Inc VAT (20%)


Description

The Makita® DJR186Z is a cordless reciprocating saw powered by 18V Li-ion battery and has been developed for higher cutting efficiency and more durability. It features ergonomically designed handle and newly designed crank mechanism for higher efficiency.

Features and Benefits
• High power motor
• Electric brake for increased production and increased operator safety
• Variable speed to suit various applications
• Quick release blade attachment for quick changes for reduced downtime
• Integrated battery protection system shuts the tool off when charge is low

Typical Applications
• Sawing a range of materials

Notes
• Tool only. LXT range batteries and accessories are sold separately

See full description
Specifications for DJR186z 18V Reciprocating Saw LXT - Body Only Version - No Batteries or Charger Supplied
  • Stroke Length
    32mm
  • Battery Capacity
    0
  • Wood Cutting Capacity
    255mm
  • Brushed or Brushless
    Brushless
  • Includes
    DJR186Z 18V Reciprocating Saw LXT
  • MFR Part No.
    DJR186Z
  • Battery Type
    Lithium-ion
  • Weight
    3.8kg
  • Number of Batteries Supplied
    0
  • Supply Voltage
    18V
  • Noise/ Vibration Information
    Sound Power Level 95 dB(A)
    Vibration Emission Value Cutting Wood Ah 12.5 m/s²
    Sound Uncertainty Level K 3.0 dB
    ound Pressure Level 84 dB(A)
    Vibration Emission Value Cutting Chipboard Ah 13.0 m/s²
    Vibration Uncertainty K 1.5 m/s²
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • No Load Speed
    0 - 2,800
  • Pipe Cutting Capacity
    130mm
  • Overall Length
    439mm
  • Voltage
    18V
  • Model Number
    DJR186Z
  • Power Source
    Battery
  • Strokes per Minute
    2,800
  • Length
    439mm
  • Cutting Action
    Straight
  • Cutting Capacity
    Pipe Cutting Capacity: 130
  • Item
    Cordless Reciprocating Saws
  • Cutting Capacity (Wood)
    255mm
  • Battery Supplied
    Bare Unit
  • Noise/Vibration Information
    Ound Pressure Level 84 dB(A)
    Sound Power Level 95 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome