CR18DSLJJZ 18V Reciprocating Saw 2X5.0 Ah Lithium-ion

Order Code: ZT1254345X

£599.99 Inc VAT (20%)


Description

Features:

- High specification reciprocating saw with high capacity 5.0Ah Li-Ion batteries.
- Double the performance of a 3.0Ah Li-Ion battery thanks to advancements in battery technology.
- Multiplex protection circuit for maximum battery life.
- Same size and weight as 3.0Ah/4.0Ah Li-Ion battery.
- Soft grip handle for extra comfort.
- Variable speed trigger.
- Tool free blade changing system.
- Blade can be fitted facing up or down for extra versatility.
- Adjustable front shoe to maximise blade life.
- Safety lock-off button.
- External brush caps.

See full description
Specifications for CR18DSLJJZ 18V Reciprocating Saw 2X5.0 Ah Lithium-ion
  • Battery Type
    Lithium-ion
  • Includes
    Blade
    Fan Cooled Charger (UC18YRSL)
    (2) BSL1850 High Capacity 5.0 Ah Lithium-ion Batteries
    Wrench
    Carrying Case
  • Supply Voltage
    18V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • MFR Part No.
    CR18DSLJJZ
  • Overall Length
    434mm
  • Wood Cutting Capacity
    90mm
  • Battery Capacity
    5A·h
  • Steel Cutting Capacity
    10mm
  • Weight
    3.3kg
  • Pipe Cutting Capacity
    90mm
  • Stroke Length
    28mm
  • No Load Speed
    0 - 2100
  • Number of Batteries Supplied
    2
  • Voltage
    18V
  • Length
    434mm
  • Power Source
    Battery
  • Model Number
    CR18DSLJJZ
  • Brushed or Brushless
    Brushed
  • Cutting Capacity
    Pipe Cutting Capacity: 90
    Wood Cutting Capacity: 90
    Steel Cutting Capacity: 10
  • Item
    Cordless Reciprocating Saws
  • Strokes per Minute
    2100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome