0
1

GSA 18V-LI Cordless Reciprocating Saw Including 2X 5.0AH Battery Packs in L-Boxx

Order Code: ZT1034401P

£499.99 Inc VAT (20%)


Description

This GSA 18 V-LI gives the user both easy and fast handling and offers fast saw blade changes thanks to the Bosch SDS mechanism. There are 2 speed settings for material specific working, making this a handy and versatile tool

Features and Benefits:
■ Will cut over 100 spruce beams (100 x 100 mm) to length with only one battery charge
■ Ergonomically shaped handle with comfort zone in the soft grip area for a secure hold and low user fatigue
■ 2-stage speed setting for different materials
■ Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime
■ Innovative CoolPack batteries ensure optimum heat dissipation and therefore increase lifetime by up to 100% (cf. Li-Ion batteries without CoolPack)
■ Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge

See full description
Specifications for GSA 18V-LI Cordless Reciprocating Saw Including 2X 5.0AH Battery Packs in L-Boxx
  • No Load Speed
    0 - 2,500
  • Pipe Cutting Capacity
    175mm
  • Wood Cutting Capacity
    230mm
  • Battery Capacity
    5A·h
  • Overall Length
    482mm
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 88 dB(A)
    Sound Pressure Level 77 dB(A)
  • Stroke Length
    32mm
  • Battery Type
    Lithium-ion
  • Supply Voltage
    18V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    3.5kg
  • MFR Part No.
    0 601 64J 077
  • Cutting Capacity
    Wood Cutting Capacity: 230
    Pipe Cutting Capacity: 175
  • Brushed or Brushless
    Brushed
  • Voltage
    18V
  • Number of Batteries Supplied
    2
  • Model Number
    GSA 18V-LI
  • Power Source
    Battery
  • Item
    Cordless Sabre Saws
  • Length
    482mm
  • Strokes per Minute
    2,500
  • Noise/Vibration Information
    Sound Pressure Level 77 dB(A)
    Sound Power Level 88 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome