0
1
2
3

Cordless Reciprocating Saw 12V - Body Only

Order Code: ZT1225168P

£56.99 Inc VAT (20%)


Description

Compact, lightweight cordless reciprocating saw. Comfortable composite housing with soft grip to reduce vibration. Quick blade change system. Variable speed trigger for greater control. Integral LED battery level indicator and LED work light. Supplied with a metal cutting blade and a wood cutting blade. Trigger lock for added safety. Requires Model No. CP1200BP 12V 1.5Ah Lithium-ion Battery and Model No. CP1200MC Battery Charger.

See full description
Specifications for Cordless Reciprocating Saw 12V - Body Only
  • MFR Part No.
    CP1208
  • No Load Speed
    0-3000spm
  • Stroke Length
    14.5mm
  • Weight
    1.07kg
  • Noise Power/Pressure
    95/84dBA
  • Vibration/Uncertainty
    13.78/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome