12V 4 in 1 Drill Driver 2.0Ah Batteries in W-boxx 102 Power Tool Case

Order Code: ZT2620044S

£129.99 Inc VAT (20%)


Description

12V Cordless 4-in-1 Drill Driver with 2x2.0Ah Lithium-ion batteries in W-Boxx 102 Power Tool Case.12V Cordless Drill Driver with Right Angle Adaptor, Offset Angle Chuck and 10mm keyless chuck.Variable speed gearbox for efficient drilling of various materials.19+1 position adjustable torque control for consistent application into a variety of materials Trigger switch with locking option for controlled applicationBuilt in LED for improved visibilityErgonomic design with rubber grip overmould for increased user comfortBelt clip that can be positioned on either side of the 12V Drill Driver12V 2.0Ah Lithium-ion battery compatible with JCB 12V cordless power tools.Charge time 45 minutes with JCB 12V 2.4A Fast ChargerLED charge indicatorPart of the JCB 12V Lithium-ion one battery platform rangeUp to 45 minute run time12V 2.4A Fast Charger compatible with JCB 12V Lithium-ion batteries.Charge JCB 12V 2.0Ah Lithium-ion battery in 45 minutesPart of the JCB 12V range

See full description
Specifications for 12V 4 in 1 Drill Driver 2.0Ah Batteries in W-boxx 102 Power Tool Case
  • Power Source
    Cordless
  • Product Type
    Drill Driver
  • Battery Type
    Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome