14.4V Li-ion Cordless Drill Driver

Order Code: ZT2622605S

£44.99 Inc VAT (20%)


Description

Ergonomic soft grip handle with 10mm keyless chuck. Two function drill with drill and screwdriver functions with 17 + drill torque settings and forward/reverse action. Fan cooled motor with electronic brake for precise work and LED work light and battery indicator level. Variable speed all metal gearbox for precise work. Li-ion technology offers long run time between charges with copper coiled motor for lasting performance. Supplied in colour box.

Specifications:
DC 14Volts (Li-ion, 1300mAh)
No-load speed: 0-750RPM
Torque: 17 + drill
Max torque: 15Nm
Forward/reverse function
10mm keyless chuck with spindle lock
Charging time: 3-5 hours (AC/DC adaptor, 230V - 50Hz, BS plug)

See full description
Specifications for 14.4V Li-ion Cordless Drill Driver
  • Product Type
    Cordless Drill Driver
  • Voltage
    14.4V
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome