18V Drill Driver 1x2.0Ah 2.4A Fast Charger

Order Code: ZT3287479S

£82.99 Inc VAT (20%)


Description

JCB 18V Drill Driver bare unit 18V Cordless Drill Driver with 2 speed variable gearbox 2-speed variable gearbox for efficient drilling of various materials Drilling and screwdriver functions 16+1 position adjustable torque control for consistent application into a variety of materials. Trigger switch with locking option for controlled application 13mm keyless chuck for quick and convenient bit changes Built in LED for improved visibility Ergonomic design with rubber grip overmould for increased user comfort Belt clip that can be positioned on either side of the 18V Drill Driver Key Features Power and comfort for drilling and screwdriving operations Has a 13mm keyless chuck for quick and convenient bit changes Suitable for different materials, drilling and screwdriving in wood and metal or impact drilling in masonry It also features 16+1 position adjustable torque control for consistent application into a variety of materials Trigger switch with locking option for controlled application & Built in LED for improved visibility Has ergonomic design with rubber grip overmould for increased user comfort Comes with a belt clip that can be positioned on either side of the 18V Drill Driver Battery & Charger included. Simply charge and you are ready to go! Backed up by UK support and our JCB 3 Year Warranty

See full description
Specifications for 18V Drill Driver 1x2.0Ah 2.4A Fast Charger
  • Chuck Size
    13mm
  • Product Type
    Drill Driver
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome