0
1

18V Li-ion Cordless Drill/Driver with Two Batteries

Order Code: ZT2622579S

£69.99 Inc VAT (20%)


Description

Ergonomic soft grip handle with 10mm keyless chuck. Two function mode for drilling and screwdriving. 19 + drill torque settings with forward/reverse function. Fan cooled motor with electronic brake for precise work with LED work light and battery indicator level. Li-ion technology offers long run time between charges and copper coiled motor for lasting performance. Supplied with two batteries, BMC case, 6 drill bits, 6 popular screwdriver bits and 1 bit holder. Specifications: DC 18 Volts (Li-ion, 2 x 1300mAh), No-load Speed: 0-700rpm, Torque Setting: 19+1, Forward / reverse, Max Torque: 20N.m, Keyless chuck: 10mm, Charging time: 3-5 hours, AC/DC adaptor, 230V – 50Hz, BS plug, Accessories: 6 screwdriver bits, 1 bit holder & 6 HSS drill bits.

See full description
Specifications for 18V Li-ion Cordless Drill/Driver with Two Batteries
  • Chuck Size
    10mm
  • Product Type
    Cordless Drill/Driver
  • Power Source
    Cordless
  • Chuck Type
    Keyless
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome