20V MAX 350Nm Li-Ion Cordless Impact Wrench

Order Code: ZT2519553S

£114.99 Inc VAT (20%)


Description

Hyundai Cordless Impact Wrench
The HY2178 is a compact cordless impact wrench from Hyundai’s brand new 20v MAX range, designed for tightening and loosening bolts and lug nuts, as well as other types of heavy-duty fasteners, able to provide a 3300icm impact rate and 350Nm torque.

This impact wrench is able to effortlessly provide a high torque output to remove even the most stubborn of fixtures, perfect for car maintenance or for any timber/steel construction projects.

This Hyundai impact wrench features a half-inch square drive and hor ring anvil, perfect for mechanics who will need to quickly change out the sockets without needing to use any tools to release the socket from the anvil. It even has an in-built LED light for easy visibility even in low-light areas.

The HY2178 also has a soft-grip handle for added comfort and weighs just under 2kg for ease of use even in tight or awkward spaces. It even has a clip to fit it to your belt for hands-free carrying between tasks.

Battery-Powered Impact Wrench Benefits
This eco-friendly cordless impact wrench is powered by a 20v MAX lithium-ion 2Ah battery which charges from flat to full in just 70 minutes.

With an average battery runtime of 10 - 40 minutes (depending on conditions), you’ll have more than enough time to complete a range of tasks from just one charge. However, if you’re using the wrench for larger projects or for your business, you have the option to purchase an additional battery - or shop for other tools from our 20v collection - to save you waiting between charges.

This unit includes a 20v MAX battery - which has an indicator light to show you how much battery is remaining - and a charger.

In the Range
Our brand new 20v MAX range includes a full selection of garden machinery (grass trimmer, hedge trimmer, leaf blower, pole hedge trimmer and pole saw) and cordless power tools (drill driver, impact driver, impact wrench, angle grinder, reciprocating saw, jigsaw, and circular saw). Everything in this range all uses the same 20v MAX battery so you can have multiple batteries charged and ready to go by purchasing additional items from the selection.

3 Year Warranty
The HY2178 Hyundai Cordless Impact Wrench comes with a 3 year Hyundai warranty* / 1 year commercial warranty* (terms apply) with full UK parts and service backup to maintain your drill for years to come.

At A Glance:
Low maintenance and easy-to-use 20v MAX cordless impact wrench
½” square drive
Weighs just 1.95kg
2500rpm
3300icm impact rate
Has LED light for ease of use in dark environments
Battery charges from flat to full in just 70 mins
Interchangeable battery - the same battery powers our entire 20v range of power tools and garden machinery
Includes battery and charger and accessory kit
3 year home-use warranty* / 1 year commercial warranty*

See full description
Specifications for 20V MAX 350Nm Li-Ion Cordless Impact Wrench
  • Product Type
    Impact Wrench
  • Maximum Torque
    350Nm
  • Power Source
    Cordless
  • Maximum RPM
    2500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome