BAT7064674 Fixxpack Hammer Drill 12V Bare Unit

Order Code: ZT4043536S

£49.99 Inc VAT (20%)


Description

BAT7064674 FIXXPACK Hammer Drill 12V Bare Unit
Batavia FIXXPACK Hammer Drill for drilling tough materials such as stone, concrete, brick, and masonry. This tool offers two functions: screw driving/drilling and hammer drilling. Its standard drill/drive mode is ideal for everyday tasks, while the hammer drill mode excels at handling robust materials such as concrete and masonry.

Equipped with a 12V motor, the Batavia 12V Hammer Drill delivers excellent performance. Its SDS chuck ensures effortless bit changes and enhanced efficiency during hammer drilling operations. There is also a built-in LED work light, providing illumination for precise work even in low-light conditions.

Part of the Fixxpack collection. Within the Fixxpack collection you can use different power tools, with only one battery and charger.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Chuck: SDS Plus.
No Load Speed: 0-1, 100/min.
Impact rate: 0-6000/bpm.
Impact energy: 0.6 Joules.
Functions: 2
Max. Drilling Capacity: Stone 10mm.
Weight: 1.162kg.

See full description
Specifications for BAT7064674 Fixxpack Hammer Drill 12V Bare Unit
  • Power Source
    Cordless 12V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome