0
1
2
3

Cordless Riveter 20V 2AH Lithium-ion

Order Code: ZT1717626S

£199.99 Inc VAT (20%)


Description

Suitable for aluminium, steel and stainless steel rivets from 2.4 to 5mm.
Powered by a 20V 2Ah Lithium-ion battery with a pulling force of up to 9000N.
Four selectable power settings help preserve battery by only supplying the force required.
LED battery level indicator.
Four riveting nozzles, 2.4mm, 3.2mm, 4mm and 4.8mm.
Supplied in durable plastic storage case with mains charger and 2Ah battery.

See full description
Specifications for Cordless Riveter 20V 2AH Lithium-ion
  • MFR Part No.
    CP314
  • Weight
    1.4kg
  • Replacement Parts
    CP314BP - Battery Pack
  • Nozzle Size
    2.4, 3.2, 4, 4.8mm
  • Maximum Pulling Force
    9000N
  • Battery
    20V 2Ah Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome