0
1
2

DCD701D2-GB 12V XR Brushless Sub-compact Drill Driver 2X2.0AH

Order Code: ZT1272676X

£163.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The new 12V tools offer compatibility with existing 10.8V products, making upgrades seamless. With a 33mm reduction in size compared to previous models, these tools are highly portable, weighing only 0.9kg for ease of use. The efficient brushless motor provides 15% more runtime and enhanced performance, ensuring longer tool life. A bright LED light on the tool foot improves visibility in low-light conditions. The 15-position adjustable torque control and 10mm keyless chuck with automatic spindle lock ensure precise screw driving and quick bit changes.

Features and Benefits
• 33mm shorter and only 0.9kg for ultimate portability
• Efficient brushless motor delivers 15% more runtime than previous models
• Bright LED light on the tool foot for clear visibility in low light
• 12V tools and batteries are fully compatible with 10.8V products
• 15-position adjustable torque control and 10mm keyless chuck with automatic spindle
• Lock for quick and accurate bit changes

Contents
• 1x belt hook
• 2x 2Ah XR Li-ion battery pack (features charge indicator
• 1x 12/18V XR 2A charger
• 1x TSTAK compatible kitbox

See full description
Specifications for DCD701D2-GB 12V XR Brushless Sub-compact Drill Driver 2X2.0AH
  • Voltage
    12V
  • Weight
    0.9 (excluding battery)kg
  • Model Number
    DCD701D2
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    DCD701D2-GB
  • Contents
    DCB115 Multi-voltage Charger
    2x 2Ah batteries
    12V Drill Driver
    TSTAK
  • Number of Batteries Supplied
    2
  • Torque Range
    0 - 57.5
  • Chuck Type
    Keyless
  • No Load Speed
    0 to 425/1500rpm
  • Battery Type
    Lithium-Ion
  • Chuck Size
    10mm
  • Battery Capacity
    2A·h
  • Overall Length
    152mm
  • Item
    Cordless Drill Driver
  • Length
    152mm
  • Power Source
    Cordless
  • Includes
    TSTAK
    2x 2Ah batteries
    12V Drill Driver
    DCB115 Multi-voltage Charger
  • Chuck Capacity
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome