DCD703L2T XR BL Multi-head Drill Driver 12V 2 x 3.0AH Li-Ion

Order Code: ZT2423733S

£269.99 Inc VAT (20%)


Description

The DEWALT DCD703L2T XR Multi-head Drill Driver has a brushless motor for efficient performance and run time. Its compact, lightweight design incorporates an ergonomic grip handle. Supplied with 4 different heads: Off Set head allows the user to get into very tight areas, Right Angle head, Traditional Chuck for day-to-day drilling and a Drop Load Screwdriver head. Specification: No Load Speed: 1,500/min.Max. Torque: 57.5NmCapacity: Wood 20mm, Metal 10mmWeight: 0.7kg

See full description
Specifications for DCD703L2T XR BL Multi-head Drill Driver 12V 2 x 3.0AH Li-Ion
  • Chuck Type
    1, 500
  • Maximum Torque
    57.5Nm
  • Battery Supplied
    2 x 3.0Ah Li-ion
  • Power Source
    Cordless 12v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome