0
1
2

DCD710D2-GB 10.8V XR Li-ion Compact Drill Driver, 2X 2.0AH Battery Packs, 30-Min Charger and Kitbox

Order Code: ZT1026788X

£149.99 Inc VAT (20%)

Currently unavailable

Description

Featuring 15 torque settings, 2 speed settings, built-in LED, automatic spindle lock, clutch control, a keyless chuck and an ergonomic handle with contoured grip - the feature-packed DeWalt XR Li-Ion Compact Drill Driver Kitbox offers leading reliability, accuracy and power in its class.

Contents
• 2x 2.0Ah X Li-lon battery packs
• Multi Voltage XR charger
• Belt hook
• Magnetic bit holder
• Heavy duty kitbox

Features and Benefits
• Contoured grip with ergonomic handle for enhanced user comfort
• 2-speed transmission - provides power when you need it most
• Compact footprint - only 185mm in length
• Battery slide pack allows for quick & simple operation
• White LED provides clear visibility
• 10mm keyless chuck with automatic spindle lock - engineered to quickly loosen and tighten a tool on the chuck collar
• Precise clutch control - gives you complete control over the amount of torque applied
• 15-position adjustable torque settings make this drill incredibly versatile, and suitable for a wide range of jobs

See full description
Specifications for DCD710D2-GB 10.8V XR Li-ion Compact Drill Driver, 2X 2.0AH Battery Packs, 30-Min Charger and Kitbox
  • Steel Drilling Capacity
    10mm
  • Battery Capacity
    2A·h
  • Contents
    Multi Voltage XR Charger
    Belt Hook
    Heavy Duty Kitbox
    Magnetic Bit Holder
    2x 2.0Ah XR Li-lon Battery Packs
  • Chuck Size
    10mm
  • Wood Drilling Capacity
    20mm
  • Weight
    1.1kg
  • No Load Speed
    0 to 400/1500rpm
  • Torque Range
    15 - 24
  • Number of Batteries Supplied
    2
  • Voltage
    12V
  • Overall Length
    185mm
  • Battery Type
    Lithium-ion
  • Chuck Type
    Keyless
  • Model Number
    DCD710D2-XE
  • MFR Part No.
    DCD710D2-GB
  • Brushed or Brushless
    Brushed
  • Item
    Cordless Drill Driver
  • Includes
    Heavy Duty Kitbox
    Belt Hook
    2x 2.0Ah XR Li-lon Battery Packs
    Magnetic Bit Holder
    Multi Voltage XR Charger
  • Length
    185mm
  • Chuck Capacity
    10mm
  • Power Source
    Cordless
  • Capacity
    Wood Drilling Capacity: 20 mm
    Steel Drilling Capacity: 10 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome