0
1
2

DCD991P2 Brushless 3 Speed Drill Driver 18V 2 x 5.0Ah Li-ion DEWDCD991P2

Order Code: ZT1458387S

£309.99 Inc VAT (20%)


Description

The DEWALT DCD991 Brushless Drill Driver has a 3 speed, all metal high performance transmission that has been optimised for fast application speeds and improved run-time. The DEWALT-built high power, high efficiency brushless motor delivers up to 57% more run time over brushed motors. With a heavy-duty 13mm ratcheting keyless chuck with carbide inserts for superior bit gripping strength. Also fitted with a 3-Mode LED that provides lighting in dark or confined spaces up to 20 times brighter than previous models. Supplied with 2 x 18V 5.0Ah Li-ion Batteries, 1 x Charger, 1 x Belt Hook, 1 x 360 Side Handle and 1 x Kitbox. Specification Chuck 1.5-13mm Keyless. No Load Speed 0-450/0-1,300/0-2,000/min. Max Torque 95Nm, 11 Settings. Capacity Metal 15mm, Wood 55mm. Weight 2.0kg.

See full description
Specifications for DCD991P2 Brushless 3 Speed Drill Driver 18V 2 x 5.0Ah Li-ion DEWDCD991P2
  • No Load Speed
    0-450/0-1,300/0-2,000
  • MFR Part No.
    DEWDCD991P2
  • Torque Range
    95Nm
  • Chuck Capacity
    13mm
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Chuck Type
    13mm
  • Power Source
    Cordless 18v
  • Maximum Torque
    95Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome