0
1

DCD991P2-GB 18V 3 Speed 2X 5AH Li-ion XR Brushless Drill Driver

Order Code: ZT1037589P

£299.99 Inc VAT (20%)


Description

18V Brushless Drill Driver with 3 speed settings and all-metal gearing. The brushless motor delivers up to 57% more run time over brushed motors.
The drill has a heavy-duty 13mm ratcheting keyless chuck and is fitted with a 3-Mode LED light.

Features and Benefits:
■ 3 Position Foot LED torch, High/Medium/Low settings with High output 20min LED delay lighting up your work place
■ Tough 3 speed all metal transmission for increased runtime and longer tool life
■ Electronic Clutch with 11 position adjustable torque control for optimised precision when screw driving
■ 13 mm ratcheting keyless chuck with automatic spindle lock for fast bit changes
■ Efficient intelligent trigger allowing total control over all applications
■ Improved grip design providing greater application control and maximum comfort
■ Li-Ion battery packs allows for superior insertion and removal with state of charge indicator
■ Steel belt hook and magnetic bit holder ensure strong storage solutions

See full description
Specifications for DCD991P2-GB 18V 3 Speed 2X 5AH Li-ion XR Brushless Drill Driver
  • Weight
    2kg
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-ion
  • Torque Range
    66 - 95
  • MFR Part No.
    DCD991P2-GB
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • Contents
    Multi Position Side Handle
    Multi-voltage XR Charger
    Magnetic Bit Holder
    TSTAK Heavy Duty Kitbox
    Belt Hook
    18V Drill Driver
    2x 5.0Ah XR Li-Ion Battery Packs with State of Charge Indicator
  • No Load Speed
    0 to 450/1300/2000rpm
  • Chuck Type
    Keyless
  • Model Number
    DCD991
  • Battery Capacity
    5A·h
  • Chuck Size
    13mm
  • Includes
    Multi-voltage XR Charger
    18V Drill Driver
    2x 5.0Ah XR Li-Ion Battery Packs with State of Charge Indicator
    Multi Position Side Handle
    TSTAK Heavy Duty Kitbox
    Belt Hook
    Magnetic Bit Holder
  • Chuck Capacity
    13mm
  • Item
    Cordless Drill Driver
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome