DCF887M1 XR Impact Driver 18V 1 x 4.0AH Li-ion

Order Code: ZT1276442P

£149.99 Inc VAT (20%)


Description

The DEWALT DCF887M1 XR Impact Driver is equipped with application control, 3 motor speeds and torque settings. Precision drive mode offers additional control in screwdriving applications to avoid material and fastener damage. Fitted with a high-power, brushless motor that is capable of outputting up to 205Nm of torque, ensuring heavy applications are completed quickly. It has a super lightweight and compact design and a 3 LED, halo light ring. Supplied with: 1 x 18V 4.0Ah Li-ion Battery, 1 x Belt Hook, 1 x Magnetic Bit Holder, 1 x Multi-Voltage XR Charger and 1 x Toolbox. Specification: Bit Holder: 6.35mm (1/4in)No Load Speed: 0-1,000/0-2,800/0-3,250/min.Impact Rate: 0-3,800/bpmMax. Torque: 205NmCapacity: Bolt M12Weight: 1.34kg

See full description
Specifications for DCF887M1 XR Impact Driver 18V 1 x 4.0AH Li-ion
  • MFR Part No.
    DCF887M1-GB
  • Voltage
    18V
  • No Load Speed
    0-1,000/0-2,800/0-3,250rpm
  • Chuck Size
    1/4in Hex
  • Torque Range
    205Nm
  • Maximum Torque
    205Nm
  • Battery Supplied
    1 x 4.0Ah Li-ion
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome