DDF083Z Brushless Drill Driver 18V Bare Unit MAKDDF083Z

Order Code: ZT2424516S

£119.99 Inc VAT (20%)


Description

The Makita DDF083 Drill Driver has a brushless motor for increased power and run time. Whilst the variable speed trigger and 2 mechanical gears provide increased control. It offers both forward and reverse rotation. The body is fitted with an ergonomically designed comfort grip for increased user comfort. For added user safety there is an electric brake. Other features include a belt clip and LED job light. Comes as a Bare Unit, No Battery or Charger. Specification Bit Holder 6.35mm (1/4in) No Load Speed 0-500/0-1,700/min. Torque Settings 20 + Drill Max. Torque 23/40Nm Capacity Wood 36mm, Steel 13mm Weight 1.1kg

See full description
Specifications for DDF083Z Brushless Drill Driver 18V Bare Unit MAKDDF083Z
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    40Nm
  • Chuck Type
    6.35mm
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome