0
1
2
3

DDF453z 18V Drill Driver LXT 13mm Keyless Chuck, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1026762X

£84.99 Inc VAT (20%)


Description

Equipped with an all metal gear box for long life reliability.
No-load speed: 0 - 400/1,300rpm.
Max. drilling capacities: steel 13mm, wood 36mm.
Batteries: 2x 3.0Ah Li-Ion.

(-5603X Naked tool only)

See full description
Specifications for DDF453z 18V Drill Driver LXT 13mm Keyless Chuck, Body Only Version - No Batteries or Charger Supplied
  • Brushed or Brushless
    Brushed
  • Chuck Size
    13mm
  • Number of Batteries Supplied
    0
  • Contents
    DDF453Z Drill Driver
  • Steel Drilling Capacity
    13mm
  • Chuck Type
    Keyless
  • Voltage
    18V
  • Battery Type
    Lithium-ion
  • Weight
    1.8kg
  • No Load Speed
    1 to 400/1300rpm
  • MFR Part No.
    DDF453Z
  • Torque Range
    0 - 42
  • Model Number
    DDF453Z
  • Wood Drilling Capacity
    36mm
  • Power Source
    Cordless
  • Chuck Capacity
    13mm
  • Capacity
    Steel Drilling Capacity: 13 mm
  • Includes
    DDF453Z Drill Driver
  • Item
    Cordless Drill Driver
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    42Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome