DDF458z LXT Drill Driver 18V Bare Unit

Order Code: ZT2424519S

£189.99 Inc VAT (20%)


Description

Makita DDF458Z LXT Drill Driver with enhanced dust and drip-proof performance is ideal for use in outdoor applications or harsh environments. Its single sleeve keyless chuck allows for easy bit installation/removal, even with one hand. There is also a twin LED job light with pre-glow and afterglow functions. Comes as a Bare Unit, No Battery or Charger. Specification: No Load Speed: 400/0-2,000/min.Max. Torque: 91Nm.Torque Settings: 21 + Drill.Capacity: Steel 13mm, Wood 65mm.Weight: 2.1kg.

See full description
Specifications for DDF458z LXT Drill Driver 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Maximum Torque
    91Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome