DF0300 10mm Drill Driver (240V)

Order Code: ZT2603842S

£73.99 Inc VAT (20%)


Description

Makita DF0300 10mm Corded Drill Driver 240V The Makita DF0300 is a compact drill driver suitable for the production line workshop where lightweight repetitive fabrications tasks are being undertaken. The 2-speed gearbox has a low of 0-450 and a high of 0-1,500rpm plus 20 torque settings that allow for accurate screwdriving. Sold in a cardboard box. Features: Forward / reverse rotation 2 mechanical gears Variable speed control by trigger Double Insulation 2.5m power supply cord Keyless Chuck Lock-on function Ergonomically designed handle with soft grip Specification: Max. in steel: 10mm Max. in wood: 28mm Input wattage: 320W Vibration K factor: 1.5 m/sec² Noise sound pressure: 80 dB(A) Noise sound power: 91 dB(A) Noise K factor: 3 dB(A) Net weight: 1.2kg Chuck Capacity: 10mm No Load Speed (Hi): 0-1500 rpm No Load Speed (Lo): 0-450 rpm Max Torque S/H: 21 / 56 Nm Torque Settings: 20 + Drill Vibration: Drilling into metal: 2.5 m/sec²

See full description
Specifications for DF0300 10mm Drill Driver (240V)
  • Product Type
    Drill Driver
  • Power Source
    Corded
  • Voltage
    240V
  • Chuck Type
    Keyless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome