0
1
2
3
4
5
6
7

DFR750z 18V LXT Auto Feed Screwdriver (Body Only)

Order Code: ZT3076300S

£279.99 Inc VAT (20%)


Description

Makita DFR750Z 18V Cordless Auto-Feed Screwdriver (Body Only)
This Makita DFR750 Screwdriver gives high operation efficiency delivered from high rotational speed and improved screw strip management. It has been developed as the advanced model of the BFR440, now featuring greater durability for long life. Its stopper base with anti-tilt device prevents screws from swaying and foldable screw guide keeps the screw strip tangle-free. This machine is sold without a battery or charger in a cardboard carton.

Features:
Forward/reverse rotation
High operation efficiency delivered from high rotational speed and improved screw strip management
Dustproof construction for added tool and motor protection
Foldable screw guide prevents tangle
Silent clutch
Anti tilt device prevents the screw from swaying
Capacity - 45-75mm screws
Comes with:
2 x Squarehead screwdriver bits
Belt hook
Batteries or charger not included.

PLEASE NOTE - product in the videos is a slightly older version of this machine but with the same specifications

Specification:
Max Drywall Screw: 4mm x 75mm
No Load Speed: 4,000rpm
Net Weight: 2.3kg
Battery: Li-ion
18 volts

See full description
Specifications for DFR750z 18V LXT Auto Feed Screwdriver (Body Only)
  • Product Type
    Auto Feed Screwdriver
  • Voltage
    18V
  • No Load Speed
    4000rpm
  • Battery Type
    Li-ion
  • Max Drywall Screw
    4mm x 75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome