0
1
2
3
4
5

DHR264ZJ 18V LXT 3 Mode Twin SDS in Makpac (Body Only)

Order Code: ZT3076230S

£359.99 Inc VAT (20%)


Description

Powered by 2 x 18V batteries, this SDS cordless drill provides unrivalled power output for a range of jobs
The Makita DHR264ZJ SDS+ rotary hammer drill is powered by 2 x 18V batteries in a series to supply energy to the powerful 36V motor. It is extremely lightweight and compact yet maintains the same easy handling and high manoeuvrability as the BHR262. It features 40 different bit angle settings and 3 different operation modes making it suitable for a wide variety of applications. The LED job light illuminates the workspace for precision every time.

Features:
Powered by two 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system
Compact design that maintains the same easy handling and high manoeuvrability as the BHR262
LED Job light with pre-glow and afterglow functions
3 mode operation - Rotation + Hammering, Hammering only & Rotation only
When different capacity batteries are used together (for example 3.0Ah and 4.0Ah), the machine stops when the battery with less capacity gets empty
Supplied with Quick Change Chuck
Ergonomic soft grip
Battery capacity warning lamp
40 different bit-angle settings
Comes with:
MakPac connector case type 4
Inner tray
Depth stop
Side handle
Bit grease
Quick change chuck
Specification:
Voltage: 36V (18V x2)
Max in concrete: 26mm
Max. in steel: 13mm
Max. in wood: 32mm
Max in concrete (TCT core): 54mm
Max in concrete (diamond core): 65mm
Shank: SDS-PLUS
Blows per minute: 0 - 4,800bpm
No Load Speed: 0-1,200rpm
Vibration K factor: 1.5m/sec²
Vibration: Hammer Drilling: 15.5m/sec²
Vibration: Chiselling: 14m/sec²
Vibration: Drilling into metal: 5m/sec²

See full description
Specifications for DHR264ZJ 18V LXT 3 Mode Twin SDS in Makpac (Body Only)
  • Shank
    SDS-PLUS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome