DLX2202TJ1 LXT Combo Kit 18V 2 x 5.0Ah Li-ion

Order Code: ZT3609905S

£799.99 Inc VAT (20%)


Description

DLX2202TJ1 LXT Combo Kit 18V 2 x 5.0Ah Li-ion
The Makita DLX2202TJ1 LXT Combo Kit contains the following:

1 x 18V DHP484 Combi Drill is fitted with a powerful brushless motor for increased run time and power. It has an all-metal gear construction with aluminium gear housing and 2 mechanical gears. Speed is controlled via the variable speed trigger and features forward/reverse rotation.

No Load Speed: 0-500/0-2, 000/min.
Impact Rate: 0-7, 500/0-30, 000/bpm.
Max. Torque: 30/54Nm, Settings: 21 + drill.
Capacity: Wood 38mm, Masonry 13mm, Steel 13mm.
Weight: 1.8kg.

1 x 18V DJV182 Brushless Jigsaw with a top handle design and a brushless motor which produces a greater measure of torque per weight. Variable speed dial to suit blade speed to various applications.

Strokes at No Load: 800-3, 500/min.
Stroke Length: 26mm.
Capacity: Steel: 10mm, Wood: 135mm, Aluminium: 20mm.
Weight: 2.6kg.

See full description
Specifications for DLX2202TJ1 LXT Combo Kit 18V 2 x 5.0Ah Li-ion
  • Type
    Twin Pack
  • Voltage
    18V
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome