DS18DSDLJJZ Drill Driver 18V 2X5.0AH Lithium-ion

Order Code: ZT1040029P

£629.99 Inc VAT (20%)


Description

Features:

- Powerful drill/driver with high capacity 5.0Ah Li-Ion batteries
- Double the performance of a 3.0Ah Li-Ion battery thanks to advancements in battery technology
- Multiplex protection circuit for maximum battery life
- Same size and weight as 3.0Ah/4.0Ah Li-Ion battery
- Extremely high maximum torque of 92Nm (hard)
- Lightweight slide-in Li-Ion batteries
- 2 speed gearbox to suit most applications
- Raised body mouldings for extra protection against dust and dirt
- Slimline soft grip handle
- Forward & reverse switch
- White LED spotlight illuminates workpiece
- Battery level indicator
- 1300 metal Jacobs chuck with ratcheting lock
- Spindle lock
- Metal belt clip can be fitted for right or left-handed use

See full description
Specifications for DS18DSDLJJZ Drill Driver 18V 2X5.0AH Lithium-ion
  • Battery Type
    Lithium-ion
  • MFR Part No.
    DS18DSDLJJZ
  • Contents
    Carrying Case
    Driver Bit
    2 x BSL1850 high capacity 5.0Ah Li-Ion Batteries
    UC18YRSL Charger
    Side Handle
  • No Load Speed
    Low: 0 to 400rpm
    High: 0 to 1800rpm
  • Model Number
    DS18DSDLJJZ
  • Torque Range
    92Nm (hard)
  • Weight
    2.1kg
  • Number of Batteries Supplied
    2
  • Battery Capacity
    5A·h
  • Power Source
    Cordless
  • Chuck Type
    Keyless
  • Item
    Cordless Drill Driver
  • Chuck Capacity
    10mm
  • Voltage
    18V
  • Includes
    UC18YRSL Charger
    Carrying Case
    Side Handle
    2 x BSL1850 high capacity 5.0Ah Li-Ion Batteries
    Driver Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome