0
1
2
3
4
5
6

Fixxpack Drill Driver 12V Bare Unit

Order Code: ZT3248457S

£25.99 Inc VAT (20%)


Description

The Batavia FIXXPACK Drill Driver is the perfect tool for drilling and driving in different materials. With two gears setting for drilling and the torque setting for driving, this tool suits the most common drilling and driving jobs. Its lightweight, compact design incorporates a comfortable soft grip handle. There is also a LED work light, so you can always see where you are drilling or driving and get the perfect result.

Part of the Fixxpack collection. Within the Fixxpack collection you can use different power tools, with only one battery and charger.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Chuck: 10mm Keyless.
No Load Speed: 0-400/0-1, 300/min.
Torque Settings: 20 + 1.
Max. Torque: 28Nm.
Capacity: Metal 8mm, Wood 25mm.
Weight: 0.77kg.

Technical Specs
Chuck: 10mm Keyless
No Load Speed: 0-400/0-1, 300/min.
Torque Settings: 20 + 1
Max. Torque: 28Nm
Capacity: Metal 8mm, Wood 25mm
Weight: 0.77kg

See full description
Specifications for Fixxpack Drill Driver 12V Bare Unit
  • No Load Speed
    0-400/0-1300rpm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 12v
  • Power Type
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome