0
1
2
3

GSR 12V-35 12V Brushless 2 Speed Drill Driver - Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1257535X

£129.99 Inc VAT (20%)


Description

The Bosch® GSR 12V-35 Professional cordless drill driver is a lightweight and compact design that ensures excellent handling, especially in tight or overhead spaces. With 35 Nm of torque, speeds up to 1,750 rpm, and a short head length of 154mm, this cordless drill driver offers an unmatched performance-to-size ratio.

Features and Benefits
• Very compact design for perfect handling, even in the tightest spaces and overhead
• Maintenance-free Brushless motor for extended tool life
• LED Work light illuminates dark working spaces for enhanced safety
• Reverse feature to un-jam drill bits and loosen screws and bolts
• 2 speed all metal gearbox for correct speed selection to match application
• Charge level indicator provides ample notification for battery top-up

Typical Applications
• Drilling and driving screws in wood, metal, and plastic during construction projects
• Assembling furniture, cabinets, and shelves where precise drilling and screwdriving are necessary
• Installing electrical fixtures, junction boxes, and conduit brackets
• Mounting HVAC components, ductwork, and vents in confined spaces
• Drilling and driving screws in automotive repairs and maintenance tasks
• Suitable for drilling and driving screws in metal fabrication and repairs

See full description
Specifications for GSR 12V-35 12V Brushless 2 Speed Drill Driver - Body Only Version - No Batteries or Charger Supplied
  • No Load Speed
    0 to 460/1750rpm
  • Brushed or Brushless
    Brushless
  • Torque Range
    20 - 35
  • Steel Drilling Capacity
    10mm
  • Wood Drilling Capacity
    32mm
  • Battery Type
    Lithium-ion
  • Chuck Type
    Keyless
  • Contents
    GSR 12V-35 Drill Driver
  • Model Number
    GSR 12V-35
  • Chuck Size
    10mm
  • Weight
    0.75kg
  • MFR Part No.
    06019H8000
  • Number of Batteries Supplied
    0
  • Voltage
    12V
  • Power Source
    Cordless
  • Chuck Capacity
    10mm
  • Capacity
    Wood Drilling Capacity: 32 mm
    Steel Drilling Capacity: 10 mm
  • Item
    Cordless Drill Driver
  • Includes
    GSR 12V-35 Drill Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome