0
1
2
3

GSR 12V-35 FC 12V Cordless Brushless FlexiClick Drill Driver Body Only Version - No Batteries Or Charger Or Attachments Supplied

Order Code: ZT1257541X

£139.99 Inc VAT (20%)


Description

The Bosch® GSR 12V-35 FC Professional cordless drill driver Features the innovative FlexiClick System and offers up to eight configurations for a wide range of drilling and driving tasks. With 35Nm of torque and speeds up to 1,750 rpm, this cordless drill driver excels in precision work, especially in tight spaces and overhead.

Features and Benefits
• One-click interface on GSR shows if an attachment is tightly fixed to the tool
• Extremely compact design (115mm head length) enables optimum handling in the tightest corners or overhead
• FlexiClick System offers easy attachment switching for up to 8 configurations
• Brushless motor and Electronic Motor Protection enhance durability and tool lifespan

Typical Applications
• Drilling and driving screws in wood, metal, and plastic during construction projects
• Assembling furniture, cabinetry, and shelves with precision drilling and screwdriving
• Installing electrical fixtures, junction boxes, and conduits in confined spaces
• Mounting HVAC components, ductwork, and vents in tight areas
• Drilling and fastening tasks in automotive repairs and maintenance
• Suitable for drilling and driving screws in metal fabrication and repairs

Notes
• Body only. Batteries, attachments and chargers sold separately

See full description
Specifications for GSR 12V-35 FC 12V Cordless Brushless FlexiClick Drill Driver Body Only Version - No Batteries Or Charger Or Attachments Supplied
  • Steel Drilling Capacity
    10mm
  • Voltage
    12V
  • Wood Drilling Capacity
    32mm
  • Chuck Type
    Keyless
  • No Load Speed
    0 to 460/1750rpm
  • Number of Batteries Supplied
    0
  • Battery Type
    Lithium-ion
  • MFR Part No.
    06019H3004
  • Model Number
    GSR 12V-35 FC
  • Torque Range
    20 - 35
  • Weight
    0.75kg
  • Brushed or Brushless
    Brushless
  • Chuck Size
    10mm
  • Contents
    GSR 12V-35 FC Drill Driver
  • Item
    Cordless Drill Driver
  • Chuck Capacity
    10mm
  • Capacity
    Steel Drilling Capacity: 10 mm
    Wood Drilling Capacity: 32 mm
  • Power Source
    Cordless
  • Includes
    GSR 12V-35 FC Drill Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome